Buy more than* S$200* and get FREE SHIPPING

  • Ball Valve, "Ace Ball", Straight Type Both Inner Screw Type
  • Ball Valve,
  • Ball Valve,

Ball Valve, "Ace Ball", Straight Type Both Inner Screw Type BW-1022

by ASOH
5.00 (3)
Item.#
02127815
Mfr.#
BW-1022
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
A (P.T) X B (P.F)
1/4x1/4
Fluid
Water, oil, air
TRUSCO Part Number
108-7291
Type
Straight
Inside Diameter R (phi mm)
6
Operating Temperature Range (deg C)
+80degreeC to -10degreeC
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-06-20 23:46:44
It is cheap compared to others and there are various sushimi and it is very convenient. I think there is reliability.
This review is about item#2127815.
Air piping
5
From Japan
On 2014-09-10 14:07:40
There is nothing wrong. I was satisfied with making it solid.
This review is about item#02127815.
Air piping
5
From Japan
On 2012-06-28 13:36:25
As expected, the pressure is also good with the feeling that it is a manufacturer item, and there is also the durability of repeated opening and closing.
This review is about item#02127781.