Buy more than* S$200* and get FREE SHIPPING

  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type
  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type
  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type

Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type CH-1208

by ASOH
Item.#
02127894
Mfr.#
CH-1208
Package Qty.
1PC
Ship pack of
1
11.94 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
Fluid
Water, oil, air
Dimensions L (mm)
60
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery and equipment.
Type
Straight
A (P.T) x B (Outer Dimension phi)
1/4x8
Operating Temperature Range (deg C)
-10 - 80