Buy more than* S$200* and get FREE SHIPPING

  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type
  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type
  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type
  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type

Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type CH-1209

by ASOH
Item.#
02127903
Mfr.#
CH-1209
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
Dimensions L (mm)
60
TRUSCO Part Number
109-7172
2014 TRUSCO Published Page
1-1328
Purpose
Pneumatic equipment such as compressor
Small pumps and ancillary equipment
Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment
Science / medical equipment
Machine tools and equipment
Other industrial machinery an
Type
Straight
Operating Temperature Range (deg C)
-10 to 80
Fluid
Water, oil, air
A (P.T) x B (Outer Dimension phi)
1/4x9