Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type
  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type
  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type
  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type

Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type CH-1309

by ASOH
Item.#
02127912
Mfr.#
CH-1309
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
-10 to 80
A (R) x Outer Diameter
3/8x9
2014 TRUSCO Published Page
1-1328
Dimensions L (mm)
63
Type
Straight
TRUSCO Part Number
109-7199
Fluid
Water, oil, air
A (P.T) x B (Outer Dimension phi)
3/8x9
Purpose
Pneumatic equipment such as compressor
Small pumps and ancillary equipment
Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment
Science / medical equipment
Machine tools and equipment
Other industrial machinery an