Buy more than* S$200* and get FREE SHIPPING

  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type
  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type
  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type
  • Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type

Ball Valve, Ciccoro, Straight Type Hose Nipple Integral Type CH-1310

by ASOH
Item.#
02127921
Mfr.#
CH-1310
Package Qty.
1PC
Ship pack of
1
12.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
A (P.T) x B (Outer Dimension phi)
3/8x10.5
Operating Temperature Range (deg C)
-10 to 80
A (R) x Outer Diameter
3/8x10.5
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery and equipment.
Type
Straight
Dimensions L (mm)
66
TRUSCO Part Number
109-7202
2014 TRUSCO Published Page
1-1328