Buy more than* S$200* and get FREE SHIPPING

  • Ciccolo Angle Type Hose Nipple Built In Type
  • Ciccolo Angle Type Hose Nipple Built In Type
  • Ciccolo Angle Type Hose Nipple Built In Type

Ciccolo Angle Type Hose Nipple Built In Type CH-3107

by ASOH
Item.#
02127946
Mfr.#
CH-3107
Package Qty.
1PC
Ship pack of
1
11.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
-10 to 80
2014 TRUSCO Published Page
1-1328
A (P.T) x B (Outer Dimension phi)
1/8x7
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Type
Angle
TRUSCO Part Number
109-7253
A (R) x Outer Diameter
1/8x7
Dimensions L (mm)
23