Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ciccolo Angle Type Hose Nipple Built In Type
  • Ciccolo Angle Type Hose Nipple Built In Type
  • Ciccolo Angle Type Hose Nipple Built In Type

Ciccolo Angle Type Hose Nipple Built In Type CH-3209

by ASOH
5.00 (1)
Item.#
02127964
Mfr.#
CH-3209
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
Dimensions L (mm)
23
TRUSCO Part Number
109-7270
A (R) x Outer Diameter
1/4x9
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Type
Angle
Operating Temperature Range (deg C)
-10 to 80
2014 TRUSCO Published Page
1-1328
A (P.T) x B (Outer Dimension phi)
1/4x9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air bleed
5
From Japan
On 2018-01-20 10:44:24
I think that operability is good I purchased it for testing but I would like to purchase it again
This review is about item#2127973.