Buy more than* S$200* and get FREE SHIPPING

  • Ciccolo Angle Type Hose Nipple Built In Type
  • Ciccolo Angle Type Hose Nipple Built In Type
  • Ciccolo Angle Type Hose Nipple Built In Type

Ciccolo Angle Type Hose Nipple Built In Type CH-3309

by ASOH
Item.#
02127973
Mfr.#
CH-3309
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
A (R) x Outer Diameter
3/8x9
Dimensions L (mm)
25
TRUSCO Part Number
109-7288
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Type
Angle
A (P.T) x B (Outer Dimension phi)
3/8x9
Operating Temperature Range (deg C)
-10 to 80
2014 TRUSCO Published Page
1-1328