Buy more than* S$200* and get FREE SHIPPING

  • Ciccolo Angle Type Hose Nipple Built In Type
  • Ciccolo Angle Type Hose Nipple Built In Type
  • Ciccolo Angle Type Hose Nipple Built In Type

Ciccolo Angle Type Hose Nipple Built In Type CH-3310

by Aso
Item.#
02127982
Mfr.#
CH-3310
Package Qty.
1PC
Ship pack of
1
12.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
A (P.T) x B (Outer Dimension phi)
3/8x10.5
Dimensions L (mm)
25
TRUSCO Part Number
109-7296
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery and equipment.
Type
Angle
Fluid
Water, oil, air
Operating Temperature Range (deg C)
-10 - 80
2014 TRUSCO Published Page
1-1328