Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Both Straight Roller Type Inner Screw-Type Insert
  • Both Straight Roller Type Inner Screw-Type Insert
  • Both Straight Roller Type Inner Screw-Type Insert

Both Straight Roller Type Inner Screw-Type Insert CM-1022

by ASOH
4.33 (6)
Item.#
02128007
Mfr.#
CM-1022
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Maximum Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
-10 - 80
A (P.T) X B (P.T)
1/4(outer) x 1/4(inner)
TRUSCO Part Number
109-0721
Fluid
Water, oil, air
Working Pressure (MPa)
0.98
Type
Straight
Dimensions L (mm)
42
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Repair of air auxiliary tank
5
From Japan
On 2018-02-10 16:03:14
I installed it for additional repair of auxiliary tank for air tool use and to increase usage. It was compact, unobtrusive, good thing.
This review is about item#2128007.
Vacuum piping
5
From Japan
On 2018-01-20 12:21:09
The needle valve is troublesome for opening and closing, but we prioritized certainty and made it here. The result was good.
This review is about item#2128007.
Compressed air piping
4
From Japan
On 2017-01-05 16:20:05
It is useful because it has a small overall volume above and below the internal and external threads.
This review is about item#2128016.
Fertilizer mixing
5
From Japan
On 2014-10-29 14:40:00
I use it to mix liquid fertilizer into irrigation. Although it is used outdoors for more than one year, the metal part does not rust, the plastic part does not break, water does not leak, it can be opened and closed tightly without garbage clogging.
This review is about item#02127991.
Fluid and carbon dioxide gas
5
From Japan
On 2013-08-21 17:49:16
In the ball joint, the durability was low, and there were many times that air leaked in use for several months, so it became no longer leaked after changing to a needle valve,
This review is about item#02127991.
Air valve
2
From Japan
On 2012-08-06 20:45:31
The line part through which air passes is so thin that it can be a bottleneck on the line. Attention is required at the time of purchase.
This review is about item#02128016.