Buy more than* S$200* and get FREE SHIPPING

  • Inner & Outer Screw Type / Insert In Both Roller Angle Type
  • Inner & Outer Screw Type / Insert In Both Roller Angle Type
  • Inner & Outer Screw Type / Insert In Both Roller Angle Type

Inner & Outer Screw Type / Insert In Both Roller Angle Type CM-3022

by Aso
4.25 (4)
Item.#
02128034
Mfr.#
CM-3022
Package Qty.
1PC
Ship pack of
1
10.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Maximum Working Pressure (MPa)
0.98
Type
Angle
Dimensions L (mm)
24
Fluid
Water, oil, air
Operating Temperature Range (deg C)
+80 - -10
A (P.T) X B (P.T)
1/4(outer) x 1/4(inner)
TRUSCO Part Number
109-7016
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2016-08-25 22:18:27
Good usability in a compact.
This review is about item#2128034.
Make a carbonated beverage
2
From Japan
On 2015-11-05 08:13:04
Water leaks, rust.
This review is about item#02128034.
Used as a drain valve of air compressor
5
From Japan
On 2015-05-29 22:44:05
Since the air compressor of the drain valve for DIY is rust and Pepper of oil and water coming out of the painful and the tank turn is under the air tank hands dirty every time you touch have adhered to the valve PT elbow (part number: PL-2F- in combination with 2M) is air Nukigashi makes it easier satisfaction that was mounting in the feeling that give the air vent dial next to
This review is about item#02128034.
Cut-off to carbon dioxide
5
From Japan
On 2013-07-21 00:39:16
Easy to do when you removed the contents because it bent in the L-shaped.
This review is about item#02128025.