Buy more than* S$200* and get FREE SHIPPING

  • Inner & Outer Screw Type / Insert In Both Roller Angle Type
  • Inner & Outer Screw Type / Insert In Both Roller Angle Type
  • Inner & Outer Screw Type / Insert In Both Roller Angle Type

Inner & Outer Screw Type / Insert In Both Roller Angle Type CM-3033

by ASOH
4.50 (6)
Item.#
02128043
Mfr.#
CM-3033
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Maximum Working Pressure (MPa)
0.98
Type
Angle
Dimensions L (mm)
25
Fluid
Water, oil, air
Operating Temperature Range (deg C)
+80 - -10
A (P.T) X B (P.T)
3/8(outer) x 3/8(inner)
TRUSCO Part Number
109-7024
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For air connection
5
From Japan
On 2018-03-02 18:55:56
Needle valve part, first checked for leaks, When opening and closing tightly more than necessary several times, The leak has ceased, It seems that the valve seat was not familiar.
This review is about item#2128025.
Compressor outlet valve
5
From Japan
On 2017-05-12 10:40:31
Although it is used for the outlet valve of the compressor, it is inexpensive, compact and useful at all without trouble in use.
This review is about item#02128034.
Piping
5
From Japan
On 2016-08-25 22:18:27
It is compact and easy to use.
This review is about item#2128034.
Make carbonated drinks
2
From Japan
On 2015-11-05 08:13:04
Water leaks, it rusts.
This review is about item#02128034.
Used as a drain valve of air compressor
5
From Japan
On 2015-05-29 22:44:05
The drain valve of the air compressor for DIY is located under the air tank and it is difficult to spin and the hands are contaminated every time it comes in contact with the valve because rusting oil and water coming out from the tank are attached to the valve and it is dirty, so the PT elbow (part number: PL - 2F - 2M) combined with the air bleeding dial to put it sideways Installed It is easy to remove the air and it is satisfactory
This review is about item#02128034.
Blocked by carbon dioxide
5
From Japan
On 2013-07-21 00:39:16
It is easy to do when taking out contents as it is bent in L shape.
This review is about item#02128025.