Buy more than* S$200* and get FREE SHIPPING

  • Ciccolo Straight Type Both Outside Screw Type
  • Ciccolo Straight Type Both Outside Screw Type
  • Ciccolo Straight Type Both Outside Screw Type

Ciccolo Straight Type Both Outside Screw Type CS-1011

by ASOH
5.00 (1)
Item.#
02128052
Mfr.#
CS-1011
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Type
Straight
A (P.T) X B (P.T)
Eighth (outer) x 1/8 (outside)
Operating Temperature Range (deg C)
-10 to 80
TRUSCO Part Number
109-7075
Maximum Working Pressure (MPa)
0.98
2014 TRUSCO Published Page
1-1329
Dimensions L (mm)
46
Material
Finish brass / chrome plated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchased for vacuum air pressure
5
From Japan
On 2015-05-06 16:49:01
Although it is inexpensive, it is easy to handle and satisfied.
This review is about item#02128061.