Buy more than* S$200* and get FREE SHIPPING

  • Hose Joint Type Roller Series Chip Type Straight
  • Hose Joint Type Roller Series Chip Type Straight
  • Hose Joint Type Roller Series Chip Type Straight

Hose Joint Type Roller Series Chip Type Straight CY-2310

by ASOH
5.00 (3)
Item.#
02128165
Mfr.#
CY-2310
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water, oil, air
Type
Straight
A (Outer Diameter ) x B (Outer Diameter)
10.5x10.5
Operating Temperature Range (deg C)
+80 to -10
Purpose
Pneumatic equipment such as compressor
Small pumps and ancillary equipment
Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment
Science / medical equipment
Machine tools and equipment
Other industrial machinery an
Maximum Working Pressure (MPa)
0.98
2014 TRUSCO Published Page
1-1329
Dimensions L (mm)
116
TRUSCO Part Number
109-7377
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For motorcycles
5
From Japan
On 2017-01-03 20:03:28
I purchased my own Scott Euler but I did not make it after all, so it became useless shorts. Things are really nice. However, I am in a tool holder without using this wonderful item.
This review is about item#2128147.
Branching of painted piping
5
From Japan
On 2016-10-13 19:56:07
Although I am using it several times, there is no problem, there is no leakage and performance is sufficient.
This review is about item#2128147.
City gas air tightness inspection
5
From Japan
On 2016-06-10 11:44:52
Connected to the manometer and used. Compact and easy to operate. Connected between the blood pressure test pump and manometer. Since the pump itself has no airtightness, after raising the pressure to the specified value, close the valve and use it. The connecting part (screw) needs to be sealed by applying a sealing agent such as new tightness.
This review is about item#02128165.