Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Valves
  • Ball Valves
  • Ball Valves

Ball Valves UM-1022

by ASOH
Item.#
02128244
Mfr.#
UM-1022
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Processing equipment of food or drinking water. Cosmetics manufacturing apparatus and instruments. Medical apparatus and instruments. For chemical plant and semiconductor equipment. Efficient piping in a narrow space, parts need corrosion resistance.
2014 TRUSCO Published Page
1-1326
Maximum Working Pressure (MPa)
0.98
Material (Body)
Display plate: PVC throttling: SUS304 lever handle: ZDC2 (PVC coating) handle guide: ZDC2 O-ring: FPM (Viton E over 600 , F over 715 over 70) Stem: SUS304 sheet: PTEE (entry 15% glass fiber) Ball: SUS316 end cap: SUS304 Body: SUS13
A (P.T) X B (P.T)
1/4x1/4
Dimensions L (mm)
43
2015 Trusco Published Pages
1 1441
Fluid
No liquid affect the notation material (particular attention to the O-ring material)
Operating Temperature Range (deg C)
+120 The - 10
Type
Straight
Dimension L1 (mm)
20
TRUSCO Part Number
109-0585