Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Button Type Air Duster Gun
  • Button Type Air Duster Gun
  • Button Type Air Duster Gun

Button Type Air Duster Gun K-60

4.17 (6)
Item.#
02128296
Mfr.#
K-60
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
PF1/8
Nozzle Length (mm)
24
Weight (g)
190
Connection Diameter
PF1/4
TRUSCO Part Number
108-1659
Nozzle Diameter (phi mm)
2
Air Consumption (L/min)
120
Overall Length (mm)
111
Description 2
It is a standard, simple push-button air duster.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
1
From Japan
On 2017-07-20 15:19:57
This item has an outlier mark. Two were out. Emission of air is bad. There was not such a thing last time.
This review is about item#2128296.
For cleaning truck beds
4
From Japan
On 2016-07-22 17:32:02
It is quite solid and easy to use. It would be even better if you last long.
This review is about item#02128296.
Removal of garbage
5
From Japan
On 2016-06-13 22:26:00
I bought more because the momentum of air is completely different from the cheapest one. I use it almost every day for over 20 years at work but it will not break.
This review is about item#02128296.
For air blowing
5
From Japan
On 2015-08-27 20:37:25
I used other company's products, but it is cheap, strong. Three are in use in the factory.
This review is about item#02128296.
For assembly
5
From Japan
On 2015-01-15 13:09:25
This manufacturer since long ago. I had a terrible eye when I cheated.
This review is about item#02128296.
Cleaning machinery and parts
5
From Japan
On 2014-11-26 14:20:35
Good size to handle. I have been using it for more than 30 years but I lost it carelessly. I was glad that I could purchase the same thing.
This review is about item#02128296.