Buy more than* S$200* and get FREE SHIPPING

  • Long Nozzle Air Duster Gun

Long Nozzle Air Duster Gun K-601-5

3.83 (6)
Item.#
02128332
Mfr.#
K-601-5
Package Qty.
1PC
Ship pack of
1
61.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
G(PF)1/8
Air Consumption (L/min)
120
Nozzle Type
long nozzle
Nozzle Length (mm)
500
Overall Length (mm)
587
Nozzle Diameter (phi mm)
2
Connection Diameter
G(PF)1/4
Nozzle Outside Diameter (phi mm)
9
Weight (g)
390
TRUSCO Part Number
108-2434
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
For cleaning truck beds
4
From Japan
On 2016-07-22 17:30:29
I think it will last as it is quite solid. Long nozzle can clean the narrow place neatly.
This review is about item#02128314.
Dirty golf course shoes
2
From Japan
On 2015-01-12 18:05:07
I wanted to purchase the coupler that came with the spray gun, but I purchased a different item because the details of the item is unclear, and there is a clear description that it is not returnable, it is crying. I want a more detailed explanation.
This review is about item#02128323.
Chip removal
2
From Japan
On 2013-06-05 12:42:26
I bought it with a plug by mistake. It got high. Failure.
This review is about item#02128323.
Cleaning up the workplace
5
From Japan
On 2011-12-07 11:48:12
Although comparison of purchasing MONOTARO brand goods, the feeling of use of the grip part is the same, but long nozzle can be used long without bending because it is harder. As the MONOTARO brand softly turns, eventually, only the long nozzle of Kinki Manufacturing is purchased separately and it is in use by attaching it to MONOTARO. From the beginning, the Kinki Manufacturing's items cost 100 yen cheaper.
This review is about item#02128332.
For workshops
5
From Japan
On 2011-06-07 10:53:33
This nozzle is hard and durable, so it lasts longer.
This review is about item#02128332.
Cleaning before painting
5
From Japan
On 2011-01-21 11:27:36
I think that it is one article that you can recommend to perfection without ease of use and cheapness
This review is about item#02128314.