Buy more than* S$200* and get FREE SHIPPING

  • Screw Air-Hose Duster Gun Set

Screw Air-Hose Duster Gun Set K-601R-03S

Item.#
02128357
Mfr.#
K-601R-03S
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Nozzle Screw Diameter (inch)
PF1/8
Nozzle Length (mm)
24
Port Size (inch)
1/4
Operating Range (mm)
2000
TRUSCO Part Number
108-2213
Nozzle Diameter (phi mm)
2
Air Consumption (L/min)
120
Hose Length (mm)
880
Weight (g)
530