Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Screw Air-Hose Duster Gun Set

Screw Air-Hose Duster Gun Set K-601R-05S

Item.#
02128366
Mfr.#
K-601R-05S
Package Qty.
1PC
Ship pack of
1
63.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Screw Diameter (inch)
PF1/8
Nozzle Length (mm)
24
Port Size (inch)
1/4
Hose Length (mm)
1050
Weight (g)
670
Nozzle Diameter (phi mm)
2
Air Consumption (L/min)
120
TRUSCO Part Number
108-2272
Operating Range (mm)
4000