Buy more than* S$200* and get FREE SHIPPING

  • Screw Air-Hose Duster Gun Set

Screw Air-Hose Duster Gun Set K-601R-10S

Item.#
02128384
Mfr.#
K-601R-10S
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Screw Diameter (inch)
PF1/8
Nozzle Length (mm)
24
Port Size (inch)
1/4
2014 TRUSCO Published Page
2-1631
Operating Range (mm)
8000
TRUSCO Part Number
108-2299
Nozzle Diameter (phi mm)
2
Air Consumption (L/min)
120
Working Range
2-3 times the length of the coil section
Hose Length (mm)
1330
Weight (g)
960