Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Gun

Air Duster Gun K-601-0

4.00 (1)
Item.#
02128393
Mfr.#
K-601-0
Package Qty.
1PC
Ship pack of
1
22.63 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Nozzle Type
Standard
Nozzle Outside Diameter (phi mm)
6.5
Nozzle Length (mm)
24
Weight (g)
220
Connection Diameter
G(PF)1/4
TRUSCO Part Number
108-1675
Nozzle Diameter
G(PF)1/8
Nozzle Diameter (phi mm)
2
Air Consumption (L/min)
120
Overall Length (mm)
111
Material
Aluminum
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of cleaning work parts of the plant
4
From Japan
On 2013-07-12 19:45:37
And you can adjust the exhaust air amount was ordered again because so it was good to order before good It seems so they did not have a coupler male was the only thing the price was not stated on the net
This review is about item#02128393.