Buy more than* S$200* and get FREE SHIPPING

  • Wide Blower Gun
  • Wide Blower Gun
  • Wide Blower Gun
  • Wide Blower Gun

Wide Blower Gun K-605-DX

4.33 (6)
Item.#
02128402
Mfr.#
K-605-DX
Package Qty.
1PC
Ship pack of
1
51.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Outside Diameter (phi mm)
20.5
Nozzle Length (mm)
74.5
TRUSCO Part Number
108-1802
Nozzle Diameter
UNF7 / 16 crests 10
Air Consumption (Output) (L/min)
741
Overall Length (mm)
191.65
Nozzle Diameter (phi mm)
3
Connection Diameter
PF1/4
Caution
Hose nipple not included.
Air Consumption (Input) (L/min)
247
Weight (g)
230
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Machinery, cleaning of the factory
4
From Japan
On 2016-06-01 15:21:30
Satisfied with the air of power. With screws, but there is and it is the strength of the air, to feel that not much. Grip portion is, for women be a little hard. Since there is no such as a fastener to fall off of the E-ring or the like, to the foreign matter such as food plant is particularly suited to the factory to worry about.
This review is about item#02128402.
Blow off the dust
3
From Japan
On 2016-03-31 15:50:33
Dust it easily blown out the amount of air a lot than other products. But air sound was noisy than the other.
This review is about item#02128341.
clean up
5
From Japan
On 2015-12-13 08:50:52
usually
This review is about item#02128402.
Skip dust, for cleaning
5
From Japan
On 2015-02-11 21:17:58
But was using a type of Waidogan different until now, this is I like to be able to flow rate adjustment in the grip acceleration of grip. Air volume is also impeccable. At the same but is also written other person I would like her have to comes from the beginning about the coupler.
This review is about item#02128341.
For cleaning
4
From Japan
On 2011-03-05 10:24:20
Since the cap is sure to exchange to the coupler, I want you to deal with those with from the beginning of the coupler. In the factory, only this does not use. After all, it is the strongest.
This review is about item#02128341.
I use for cleaning
5
From Japan
On 2009-07-15 10:20:00
It is the strongest. I tried as compared with those of the five times the power of other manufacturers, I think Kore that it is No. 1. (Because pressure is strong, it is a noisy the minute sound) Also it will buy.
This review is about item#02128341.