Buy more than* S$200* and get FREE SHIPPING

  • Screw Air Hose
  • Screw Air Hose
  • Screw Air Hose
  • Screw Air Hose

Screw Air Hose KS-10

Item.#
02128411
Mfr.#
KS-10
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Air Working Pressure (MPa)
0.8
Tube Inner Diameter (mm)
5
Tube Outside Diameter (phi mm)
8
Dimensions D (mm)
120
Weight (g)
505
2014 TRUSCO Published Page
2-1631
Dimensions C (mm)
740
Port Size (inch)
41643
Tube Thickness (mm)
1.5
Burst Pressure (MPa)
3.5
Dimensions B (mm)
525
Dimensions A (mm)
1385
TRUSCO Part Number
108-2337
Maximum Extension (mm)
10700
Operating Range (mm)
8000