Buy more than* S$200* and get FREE SHIPPING

  • Screw Air Hose
  • Screw Air Hose
  • Screw Air Hose

Screw Air Hose KS-3

Item.#
02128427
Mfr.#
KS-3
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Air Working Pressure (MPa)
0.8
Tube Inner Diameter (mm)
5
Tube Outside Diameter (phi mm)
8
Dimensions D (mm)
120
Weight (g)
186
Maximum Extension (mm)
3700
Operating Range (mm)
2000
Tube Thickness (mm)
1.5
Burst Pressure (MPa)
3.5
Dimensions B (mm)
525
Dimensions A (mm)
835
TRUSCO Part Number
108-2302
Dimensions C (mm)
190
Port Size (inch)
1/4