Buy more than* S$200* and get FREE SHIPPING

  • Screw Air Hose
  • Screw Air Hose
  • Screw Air Hose
  • Screw Air Hose

Screw Air Hose KS-5

Item.#
02128436
Mfr.#
KS-5
Package Qty.
1PC
Ship pack of
1
39.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Air Working Pressure (MPa)
0.8
Tube Inner Diameter (mm)
5
Tube Outside Diameter (phi mm)
8
Dimensions D (mm)
120
Maximum Extension (mm)
5700
Operating Range (mm)
4000
Dimensions A (mm)
995
Tube Thickness (mm)
1.5
Burst Pressure (MPa)
3.5
Dimensions B (mm)
525
TRUSCO Part Number
108-2311
Dimensions C (mm)
350
Port Size (inch)
1/4
Weight (g)
270