Buy more than* S$200* and get FREE SHIPPING

  • Screw Air Hose
  • Screw Air Hose
  • Screw Air Hose
  • Screw Air Hose

Screw Air Hose KS-7

Item.#
02128445
Mfr.#
KS-7
Package Qty.
1PC
Ship pack of
1
48.02 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Air Working Pressure (MPa)
0.8
Tube Inner Diameter (mm)
5
Tube Outside Diameter (phi mm)
8
Dimensions D (mm)
120
Dimensions C (mm)
520
Port Size (inch)
1/4
Weight (g)
354
Tube Thickness (mm)
1.5
Burst Pressure (MPa)
3.5
Dimensions B (mm)
525
Maximum Extension (mm)
7700
Operating Range (mm)
6000
Dimensions A (mm)
1165
TRUSCO Part Number
108-2329