Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handy Air Reel, Small Sized, Automatic Stopper
  • Handy Air Reel, Small Sized, Automatic Stopper
  • Handy Air Reel, Small Sized, Automatic Stopper

Handy Air Reel, Small Sized, Automatic Stopper HA-206N

Item.#
02128761
Mfr.#
HA-206N
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For car maintenance shop, repair plants, production plants, paint factories, gas stations, tire shops, woodwork plants, and steel furniture manufacturers.
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.4x10.0
Mounting Bracket (primary side)
G1/4
Dimensions C (mm)
105
Dimensions A (mm)
293
Accessories
Mounting Plate Set
Lock
Own weight-fall
Normal Opreration Pressure
0.6 to 1.5
TRUSCO Part Number
102-6046
Dimensions (Width W x Height H x Depth D) (mm)
247x293x103
Material (Hose)
Urethane
Mounting Bracket (secondary side)
Rc1/4
Dimensions B (mm)
247
Material (Body)
Plastic
2014 TRUSCO Published Page
1-1357
Hose Dimension (Overall Length) (m)
6
Weight (kg)
3.0
Specification
Automatic winder