Buy more than* S$200* and get FREE SHIPPING

  • Handy Air Reel, Small Sized, Automatic Stopper
  • Handy Air Reel, Small Sized, Automatic Stopper
  • Handy Air Reel, Small Sized, Automatic Stopper

Handy Air Reel, Small Sized, Automatic Stopper HA-208N

Item.#
02128777
Mfr.#
HA-208N
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For car maintenance shop, repair plants, production plants, paint factories, gas stations, tire shops, woodwork plants, and steel furniture manufacturers.
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.4x10.0
Mounting Bracket (primary side)
G1/4
Dimensions C (mm)
105
Dimensions A (mm)
293
Accessories
Mounting plate set
TRUSCO Part Number
102-6054
Hose Dimension (Overall Length) (m)
8
Specification
Automatic fall type stopper, automatic winding type
Dimensions (Width W x Height H x Depth D) (mm)
247x293x103
Material (Hose)
Urethane
Mounting Bracket (secondary side)
RC1/4
Dimensions B (mm)
247
Material (Body)
Plastic
Weight (kg)
3.1
Lock
Free fall type
Normal Opreration Pressure
0.6 - 1.5