Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Air Reel, Automatic Stopper

Air Reel, Automatic Stopper HAP-310TN

Item.#
02128874
Mfr.#
HAP-310TN
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hose Dimension (Overall Length) (m)
10
Dimensions B (mm)
300
Specification
Automatic stopper
Material
Plastic
Accessories
Primary joint hose
Material (Hose)
Seo shift & heat resistance and blade
Mounting Bracket (primary side)
PF3/8
Purpose
Various paint shop, gas station, tire shop, woodworking shop, steel furniture manufacturer.
Dimensions C (mm)
115
Dimensions A (mm)
330
Weight (kg)
3.4
TRUSCO Part Number
102-6534
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8.0x12.0
Normal Opreration Pressure
0.6 to 1.5
Mounting Bracket (secondary side)
PT3/8