Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose Reel "AIRMAC MS"
  • Hose Reel
  • Hose Reel
  • Hose Reel

Hose Reel "AIRMAC MS" ABU-082

4.67 (3)
Item.#
02128953
Mfr.#
ABU-082
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Dimension (Overall Length) (m)
8
Mounting Bracket (primary side)
1/4(1m)
Dimensions (Height x Width x Depth)(mm)
322.5 x 245 x 98
Mounting Bracket (secondary side)
1 / 4 bag nut joints
TRUSCO Part Number
106-5122
Description 2
Auto rewind hose, can be taken out smoothly. Excessive force is not required.Spring-loaded stoppers stop reliably at any length. Can be attached to the ceiling, columns, walls Up to 130-degree tilt function. Easily mounted on ceilings, walls, pillars, flexible.Hose is strong and is a supple-yarn reinforced polyurethane.
Normal Opreration Pressure
1.5
Weight (kg)
3.7
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5 x 10.0
Type
Installation type
Material (Hose)
Polyurethane with knitting yarn reinforcement 1B braid
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Purchase for maintenance
4
From Japan
On 2017-10-24 14:44:08
I have a solid making. Be careful as you have to attach the connector yourself to connect to the drum! !
This review is about item#2128953.
cleaning
5
From Japan
On 2016-02-14 01:26:38
It is a good item.
This review is about item#02128953.
air hose
5
From Japan
On 2015-09-07 08:39:36
no problem
This review is about item#02128953.