Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Reel

Air Reel AC-220

Item.#
02128962
Mfr.#
AC-220
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outer Dimensions (Width W x Height H x Depth D) (mm)
232x393.5x253
Hose Dimension (Overall Length) (m)
20
Normal Opreration Pressure
1
Mounting Bracket (secondary side)
20SH 1/4 socket coupler
Type
Portable Type
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8.0x14.5
Material (Hose)
5/16 hose Vinylon knitting yarn reinforcement made ??of polyvinyl chloride
Mounting Bracket (primary side)
1/4 bag of nut joint
Weight (kg)
6.3
TRUSCO Part Number
106-5025