Buy more than* S$200* and get FREE SHIPPING

  • Code Mac S Standard type

Code Mac S Standard type CSS-061W

5.00 (1)
Item.#
02129014
Mfr.#
CSS-061W
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Thickness (mm2)
1.25
Rated Current (A)
6
Rated Voltage (V)
100
Plug Socket Shape
Double pole
Weight (kg)
2.9
TRUSCO Part Number
106-5165
Service Space
Indoor
Electrical Wire Length (m)
6
Plug Socket Number
2
Electric Wire Specification-Classification
Softon VCTF
Outlet Rating
2P, 15A, 125V
Type
Cordmac S
Specification
Power pilot lamp With thermocut
Electric Wire Specification-Number of Cores
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Additional installation on factory ceiling
5
From Japan
On 2017-08-31 16:10:44
It is a very nice feeling. The code itself is also soft, no problems with ease of use. I'm looking forward to it.
This review is about item#2129014.