Buy more than* S$200* and get FREE SHIPPING

  • Air Hose Reel

Air Hose Reel LC-220

Item.#
02129032
Mfr.#
LC-220
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1362
Mounting Bracket (primary side)
Quarter bags nut joint
Weight (kg)
8.0
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8.0x15.0
Material (Hose)
Cotton knitting yarn reinforced natural rubber hose 5/16
Normal Opreration Pressure
1.0
Mounting Bracket (secondary side)
20SH 1/4 source Kettokapura
TRUSCO Part Number
106-5033
Hose Dimension (Overall Length) (m)
20