Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Hose Reel

Air Hose Reel LC-230

Item.#
02129041
Mfr.#
LC-230
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1362
Hose Dimension (Overall Length) (m)
30
Mounting Bracket (primary side)
Quarter bags nut joint
Weight (kg)
9.5
Material (Hose)
Cotton knitting yarn reinforced natural rubber hose 5/16
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8.0x15.0
Normal Opreration Pressure
1.0
Mounting Bracket (secondary side)
20SH 1/4 source Kettokapura
TRUSCO Part Number
106-5041