Buy more than* S$200* and get FREE SHIPPING

  • Air Hose Reel

Air Hose Reel LC-320

Item.#
02129057
Mfr.#
LC-320
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1362
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8.5x16.0
Normal Opreration Pressure
1
Mounting Bracket (secondary side)
20SH1/4socketcoupler
TRUSCO Part Number
106-5050
Type
Portable Type
Hose Dimension (Overall Length) (m)
20
Mounting Bracket (primary side)
Quarterbagsnutjoint
Weight (kg)
8
Material (Hose)
Vinylon knitting yarn reinforced vinyl chloride hose 3/8