Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel hose reel

Stainless steel hose reel SSA-0

Item.#
02129093
Mfr.#
SSA-0
Package Qty.
1PC
Ship pack of
1
289.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Hose not included
Dimensions (Width x Depth x Height)(cm)
336X413X405
Weight (kg)
4.1
TRUSCO Part Number
106-5181
Accessories
Stainless steel petal, nozle connector x 1, 2 x hose clamp
Compatible Hose Inner Diameter x Outer Diameter (mm)
15X20
Abstract
Reel only
Material
Stainless steel (SUS304)
Specification
Hose winding length: 20 m