Buy more than* S$200* and get FREE SHIPPING

  • Air Hose Reel

Air Hose Reel UCS-202

5.00 (1)
Item.#
02129127
Mfr.#
UCS-202
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1361
Material (Hose)
Knitting yarn reinforcement 1B blade input polyurethane
Depth (mm)
369
Width (mm)
348
TRUSCO Part Number
106-5076
Mounting Bracket (primary side)
HC-2Purethaneplugcoupler
Weight (kg)
6.5
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10.0
Normal Opreration Pressure
1.5
Height (mm)
348
Type
Portable Type
Hose Dimension (Overall Length) (m)
18
Mounting Bracket (secondary side)
HC-2Rurethanerotarynutcoupler
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2015-12-13 08:51:11
usually
This review is about item#02129127.