Buy more than* S$200* and get FREE SHIPPING

  • Air Hose Reel

Air Hose Reel UCS-302

5.00 (1)
Item.#
02129136
Mfr.#
UCS-302
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1361
Material (Hose)
Knitting yarn reinforcement 1B blade input polyurethane
Depth (mm)
369
Width (mm)
348
Mounting Bracket (primary side)
HC-2P urethane plug coupler
Weight (kg)
7.0
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10.0
Normal Opreration Pressure
1.5
Height (mm)
348
Hose Dimension (Overall Length) (m)
28
Mounting Bracket (secondary side)
HC-2R urethane rotary nut coupler
TRUSCO Part Number
106-5084
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2015-12-13 08:51:11
usually
This review is about item#02129127.