Buy more than* S$200* and get FREE SHIPPING

  • Siphon Spray Container

Siphon Spray Container PC-2

4.40 (5)
Item.#
02129172
Mfr.#
PC-2
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Screw Diameter
Spray gun: G1/4
Cup Capacity (mL)
600
Mounting Screw Diameter (B)
G1/4(PF1/4)
Weight (g)
270
Paint Supply System
Suction type
Compatible Spray Gun
W-100/101/71/61, LPH-101
Capacity (mL)
600
TRUSCO Part Number
116-3256
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
As paint spray gun paint container
5
From Japan
On 2016-05-09 09:06:54
Since it is a maker item, it can be used without any problems. It is 600cc so it does not get too tired so good
This review is about item#02129172.
Painting at the factory
5
From Japan
On 2015-04-23 20:11:54
I am glad that I am used to it before.
This review is about item#02129145.
For application of spray type rubber glue to adhesion of urethane sponge of chair mat
2
From Japan
On 2014-04-11 18:22:49
It was too big for one liter and I wanted a place with 0.5 liter charge.
This review is about item#02129145.
Continuous painting work
5
From Japan
On 2014-01-19 22:19:02
Though it was difficult to find things with 1/4 screw diameter at the junction with the spray gun in the 1000cc suction type tank, I was having a hard time but because it was found in Monotaro, it was very helpful. Usually it's about 600 cc, but sometimes it's time to blow a lot, so this amount of tank is handy. I was satisfied because it was a price that was saved for price.
This review is about item#02129163.
Gun painting (mainly lacquer series)
5
From Japan
On 2012-04-14 12:49:52
The spray gun used at our company is almost 100% Anestwakuda. Since the structure and design are simple, it is easy to clean, and since the packing is very durable in the wicking type container, even if it is soaked in thinner with a brush and rubbed with a brush, it never has broken or peeled off. I really love it. Speaking of what is worrisome, vacant air holes in the upper part are a bit small and easy to clog, so as soon as you buy it you immediately use a drill of about 2 mm to expand and use it.
This review is about item#02129145.