Buy more than* S$200* and get FREE SHIPPING

  • Lever type

Lever type PCL-10B-2

1.00 (1)
Item.#
02129215
Mfr.#
PCL-10B-2
Package Qty.
1PC
Ship pack of
1
51.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Screw Diameter
Spray gun: G1/4
Cup Capacity (mL)
1000
Mounting Screw Diameter (B)
G1/4(PF1/4)
Weight (g)
420
Paint Supply System
Sucking type (lever type)
Compatible Spray Gun
W-101, W-71, W-61, LPH-101
Capacity (mL)
1000
TRUSCO Part Number
116-3213
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Misting work of water
1
From Japan
On 2015-02-12 22:59:30
Buy 1 year, the hole has become the open water leakage state to the bottom of the cup in about actual use 10 months. How much anything corrosion since only are using to spray chemicals are put ordinary water without putting too early.
This review is about item#02129224.