Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lever type

Lever type PCL-10B-3

2.50 (2)
Item.#
02129224
Mfr.#
PCL-10B-3
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
425
Mounting Screw Diameter
Spray gun: G3/8
Cup Capacity (mL)
1000
Mounting Screw Diameter (B)
G3/8
TRUSCO Part Number
116-3221
Paint Supply System
Suction type (lever type)
Compatible Spray Gun
W-200/77
Capacity (mL)
1000
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Used when applying mold release agent to mold
4
From Japan
On 2018-04-03 15:38:42
Although it was used conventionally, liquid leakage due to falling and corrosion has occurred so purchase. It is saved if a baffled disc made of poly material is sold separately. Also, it is recommended that product number guidance for replacement seal material be guided. Request to manufacturer: Since it is made of aluminum, it is vulnerable to acid / alkali / external shock. At the very least I would like a bottle of PE material or stainless steel material to be put out only in the container (bottle) part. Some of the water-dilutable fluorine-based mold release agents tend to be alkaline, Where I want variations of materials.
This review is about item#2129215.
Water spraying work
1
From Japan
On 2015-02-12 22:59:30
One year of purchase, a hole was opened at the bottom of the cup about 10 months in actual use and it got water leaked. I do not put any chemicals but just use ordinary water and use it for spraying so corrosion is too early.
This review is about item#02129224.