Buy more than* S$200* and get FREE SHIPPING

  • Lever type

Lever type PCL-7B-2

1.00 (1)
Item.#
02129233
Mfr.#
PCL-7B-2
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cup Capacity (mL)
700
Mounting Screw Diameter (B)
G1/4
Weight (g)
390
Mounting Screw Diameter
Spray gun: G1 / 4
Compatible Spray Gun
W-100 ? 101.71.61, LPH-101
Capacity (mL)
700
TRUSCO Part Number
116-3191
Paint Supply System
Suction (lever type)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Water spraying work
1
From Japan
On 2015-02-12 22:59:30
One year of purchase, a hole was opened at the bottom of the cup about 10 months in actual use and it got water leaked. I do not put any chemicals but just use ordinary water and use it for spraying so corrosion is too early.
This review is about item#02129224.