Buy more than* S$200* and get FREE SHIPPING

  • Lever type

Lever type PCL-7B-3

1.00 (1)
Item.#
02129242
Mfr.#
PCL-7B-3
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Paint Supply System
Suction-type (lever type)
Compatible Spray Gun
W-200 77
Capacity (mL)
700
TRUSCO Part Number
116-3205
Mounting Screw Diameter
Spray gun: G3 / 8
Cup Capacity (mL)
700
Mounting Screw Diameter (B)
G3/8
Weight (g)
395
2014 TRUSCO Published Page
2-2442
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Water spraying work
1
From Japan
On 2015-02-12 22:59:30
One year of purchase, a hole was opened at the bottom of the cup about 10 months in actual use and it got water leaked. I do not put any chemicals but just use ordinary water and use it for spraying so corrosion is too early.
This review is about item#02129224.