Buy more than* S$200* and get FREE SHIPPING

  • K II Chain Hoist
  • K II Chain Hoist
  • K II Chain Hoist

K II Chain Hoist K-1

4.50 (2)
Item.#
02131385
Mfr.#
K-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Load Chain Grade
T
Load Chain Number of Falls
1
Platform Migration Length Hand Chain
20
Test Load (t)
1.5
Load Chain Wire Diameter x Pitch (mm)
6.3x19
Hand Chain Diameter x Pitch (mm)
5x23.6
Average Winding Manual Power (N)
309
Shortest Distance between Hooks (mm)
303
Dimension G(mm)
43
Dimensions I (mm)
16
Dimensions N (mm)
30
Dimensions Pmin (mm)
303
Remarks
Load chain is a hardened chain and so extension cannot be done.
TRUSCO Part Number
124-2181
Dimensions B (mm)
160
Dimensions E (mm)
160
Dimensions D (mm)
91
Dimension F (mm)
34
Trolley
No trolley
Load Rating (t)
1
Reach Capability (m)
2.5
Dimension H (mm)
22
Weight (kg)
11.4
Type
Manual
Dimensions C (mm)
69
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Board, lifting and mounting of components
4
From Japan
On 2014-09-22 11:09:32
Although not yet used, price, are happy with the delivery time. Chain part was good It should be noted that if this is a surface treatment (plating, etc.).
This review is about item#02131385.
Repair of agricultural house, replanted, etc. of garden
5
From Japan
On 2014-03-16 14:13:55
It is currently under house repairs. I used for the first time the chain block so very unreasonable in the human power. But how much of the capacity was lost or appropriate. Various examined by the Internet, arrive at the site of Monotaro, we use to buy a ton of chain. Can be pulled up very light, also weight is also easy to handle in about 11 km. Chain itself also move smoothly.
This review is about item#02131385.