Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • K II Chain Hoist
  • K II Chain Hoist
  • K II Chain Hoist

K II Chain Hoist K-3.1

4.50 (2)
Item.#
02131421
Mfr.#
K-3.1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Load Chain Grade
T
Dimension F (mm)
50
Trolley
No trolley
Load Rating (t)
3.15
Reach Capability (m)
3
Dimension H (mm)
37
Weight (kg)
24.0
Type
Manual
Dimensions C (mm)
75
Dimensions B (mm)
168
Dimensions E (mm)
230
Dimensions D (mm)
93
Load Chain Wire Diameter x Pitch (mm)
7.1x21
Hand Chain Diameter x Pitch (mm)
5 x 23.6
Average Winding Manual Power (N)
466
Shortest Distance between Hooks (mm)
516
Dimension G(mm)
60
Dimensions I (mm)
27
Dimensions N (mm)
44
Dimensions Pmin (mm)
516
Load Chain Number of Falls
2
Platform Migration Length Hand Chain
8.5
Test Load (t)
4.65
Remarks
Extension of a load chain is impossible for a hardening chain.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Lifting and attaching boards and parts
4
From Japan
On 2014-09-22 11:09:32
I have not used it yet, but I am satisfied with the price, the delivery date. It was even better if the chain part was surface treated (plating etc.).
This review is about item#02131385.
Repair of agricultural house, transplanting of garden tree etc
5
From Japan
On 2014-03-16 14:13:55
We are currently repairing the house. Because it is impossible by human force it tried using the chain block for the first time. I wondered how much ability is appropriate. I surveyed variously on the Internet, I reached the site of Montalaux, I purchased 1 ton chain and used it. It can be pulled up very lightly, and the weight is about 11 kilos and it is easy to handle. The chain itself also moves smoothly.
This review is about item#02131385.