Buy more than* S$200* and get FREE SHIPPING

  • K II Chain Hoist
  • K II Chain Hoist
  • K II Chain Hoist

K II Chain Hoist K-10

4.50 (2)
Item.#
02131455
Mfr.#
K-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Load Chain Grade
T
Dimension F (mm)
34
Trolley
Mu trolley
Load Rating (t)
10
Reach Capability (m)
3.5
Dimension H (mm)
62.5
Weight (kg)
82.0
Dimensions Pmin (mm)
789
Load Chain Number of Falls
4
Platform Migration Length Hand Chain
2.8
Test Load (t)
12.5
Load Chain Wire Diameter x Pitch (mm)
9x27
Hand Chain Diameter x Pitch (mm)
5x23.6
Average Winding Manual Power (N)
515
Shortest Distance between Hooks (mm)
789
Dimension G(mm)
85
Dimensions I (mm)
47.5
Dimensions N (mm)
73
Dimensions C (mm)
90
Dimensions B (mm)
190
Dimensions E (mm)
370
Dimensions D (mm)
100
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Lifting and attaching boards and parts
4
From Japan
On 2014-09-22 11:09:32
I have not used it yet, but I am satisfied with the price, the delivery date. It was even better if the chain part was surface treated (plating etc.).
This review is about item#02131385.
Repair of agricultural house, transplanting of garden tree etc
5
From Japan
On 2014-03-16 14:13:55
We are currently repairing the house. Because it is impossible by human force it tried using the chain block for the first time. I wondered how much ability is appropriate. I surveyed variously on the Internet, I reached the site of Montalaux, I purchased 1 ton chain and used it. It can be pulled up very lightly, and the weight is about 11 kilos and it is easy to handle. The chain itself also moves smoothly.
This review is about item#02131385.