Buy more than* S$200* and get FREE SHIPPING

  • The rail guided trolley for hand control
  • The rail guided trolley for hand control
  • The rail guided trolley for hand control
  • The rail guided trolley for hand control

The rail guided trolley for hand control G-1.6

2.00 (1)
Item.#
02131482
Mfr.#
G-1.6
Package Qty.
1PC
Ship pack of
1
489.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
143
Dimensions D (mm)
233
Number of Adjusting Collar and Rail Width G (mm)
Zero: 100 2 pcs: 125 4 pieces: 150
Hand Chain Diameter x Pitch (mm)
6x26.6
Dimension K(mm)
140
Dimensions J (mm)
40
Dimensions I (mm)
52
Minimum Turning Radius (mm)
1200
Dimensions E (mm)
98
Dimension F (mm)
136
Dimensions A (mm)
258.5
Load Rating (t)
1.6
Reach Capability (m)
2.5
Dimension H (mm)
150
Weight (kg)
24.5
Dimensions C (mm)
136
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
To hang the mold and attach it to the machine.
2
From Japan
On 2014-06-04 16:01:46
It was good to be able to choose a length (2.5 m) length of the hand chain to use with a 3 m head. Since the position of the rotating disk of the hand chain is attached to the main body of the trolley, it is easy to contact the power cord. I wish it was a design that was released.
This review is about item#02131473.