Buy more than* S$200* and get FREE SHIPPING

  • Hoistman Small Lightweight Chain Block, W/ Torque Functions
  • Hoistman Small Lightweight Chain Block, W/ Torque Functions
  • Hoistman Small Lightweight Chain Block, W/ Torque Functions

Hoistman Small Lightweight Chain Block, W/ Torque Functions HM3-50

Item.#
02131525
Mfr.#
HM3-50
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Chain Grade
V
Load Rating (t)
0.5
Weight (kg)
5.8
Chain Length (m)
2.5 (Hand)
Load Chain Number of Falls
1
Average Winding Manual Power (N)
255
Trolley
No trolley
Reach Capability (m)
2.5
Type
Manual
Hand Chain Wire Diameter x Pitch (mm)
4 x 19.5
Load Chain Wire Diameter x Pitch (mm)
4.3 x 12
Shortest Distance between Hooks (mm)
275