Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hoistman Small Lightweight Chain Block, W/ Torque Functions
  • Hoistman Small Lightweight Chain Block, W/ Torque Functions
  • Hoistman Small Lightweight Chain Block, W/ Torque Functions

Hoistman Small Lightweight Chain Block, W/ Torque Functions HM3-100

5.00 (1)
Item.#
02131534
Mfr.#
HM3-100
Package Qty.
1PC
Ship pack of
1
439.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Chain Grade
V
Hand Chain Wire Diameter x Pitch (mm)
4 x 19.5
Load Chain Wire Diameter x Pitch (mm)
5.6 x 17
Shortest Distance between Hooks (mm)
310
Load Rating (t)
1
Weight (kg)
9
Chain Length (m)
2.5 (Hand)
Load Chain Number of Falls
1
Average Winding Manual Power (N)
314
Trolley
No trolley
Reach Capability (m)
2.5
Type
Manual
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine installation
5
From Japan
On 2018-03-20 02:10:23
The head is 7.5 m and the usability is good. Compact and easy to set up at high places.
This review is about item#06969225.