Buy more than* S$200* and get FREE SHIPPING

  • Hoistman Small Lightweight Chain Block, W/ Torque Functions
  • Hoistman Small Lightweight Chain Block, W/ Torque Functions
  • Hoistman Small Lightweight Chain Block, W/ Torque Functions

Hoistman Small Lightweight Chain Block, W/ Torque Functions HM3-150

5.00 (1)
Item.#
02131543
Mfr.#
HM3-150
Package Qty.
1PC
Ship pack of
1
569.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Load Chain Grade
V
Reach Capability (m)
2.5
Chain Length (m)
2.5 (Hand)
Load Chain Number of Falls
1
Average Winding Manual Power (N)
324
Trolley
Mu trolley
Load Rating (t)
1.5
Weight (kg)
11.2
Hand Chain Wire Diameter x Pitch (mm)
4x19.5
Load Chain Wire Diameter x Pitch (mm)
6.5x19
Shortest Distance between Hooks (mm)
340
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine installation
5
From Japan
On 2018-03-20 02:10:23
The head is 7.5 m and the usability is good. Compact and easy to set up at high places.
This review is about item#06969225.